Beli harga concrete vibrator 5 5 hp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VIBCO Corded Concrete Vibrator
    Mulai

    Rp54.999.900

    VIBCO Corded Concrete Vibrator
    Deskripsi:
    These corded concrete vibrators allow long run times for repetitive tasks, maintain full power during operation, and have no batteries to recharge.
    atribut:
    • UNSPSC: 27112205
    • Concrete Vibrator Type: Internal Concrete
    • Current (A): 15
    • Force Rating (lbf): 760
    • Head Diameter (inch): 1 1/2
    • Head Length (inch): 14
    • Head Material: Steel
    • Horsepower (HP): 1 1/2
    • Number of Speed Settings: 1
    • Phase: Single-Phase
    • Power Source: Corded
    • Radius of Vibration (inch): 14
    • Shaft Connection Type: Quick-Connect
    • Shaft Length (ft): 10
    • Standards: UL Approved
    • Vibrations per Minute (vpm): 11000
    • Voltage (V): 115 (AC)
  2. Strong Indonesia Concrete Vibrator + Engine
    Mulai

    Rp5.899.900

    Strong Indonesia Concrete Vibrator + Engine
    Deskripsi:
    Vibrator beton adalah salah satu peralatan yang digunakan saat pengecoran di mana fungsinya ialah untuk pemadatan beton yang dituangkan ke dalam bekisting. Hal ini ditujukan agar kandungan udara yang terjebak dalam campuran beton dapat keluar.Getaran yang dihasilkan oleh vibrator akan mengeluarkan gelembung udara dari beton sehingga beton yang dihasilkan akan mendapatkan kekuatan yang merata dan menghindari tejadinya keropos atau “sarang lebah” pada beton.Vibrator beton STRONG:- Cocok digunakan untuk memadatkan tuangan cor yang masih baru- Frame / rangka kokoh sehingga lebih awet dan kuat- Ringan dan mudah dipindahkan
    atribut:
    • Dimensions (LxWxH) (mm): 420x320x500
    • Power (HP): 5
    • Vibration Head (mm): 40/500
  3. KRISBOW Mesin Vibrator Beton
    Mulai

    Rp5.699.900

    KRISBOW Mesin Vibrator Beton
    atribut:
    • Vibrator Head Dia x Length (mm): 38x375
    • Vibrator Amplitude (mm): 1.2
    • Casing & Poker Weight (kg): 12
    • Flexible Hose Length (m): 6
    • Frequency (VPM): 13500
    • Revolution of Flexible Shaft (rpm): 3000-3600
  4. WACKER NEUSON Premium Internal Vibrator
    Mulai

    Rp32.999.900

    WACKER NEUSON Premium Internal Vibrator
    Deskripsi:
    Premium Lines of Internal Vibrators. The Premium lines for comprehensive comfort and maximum flexibility. 3 model series available: - IRFU with converter. - IREN without converter. - IRFUflex modular system with 1 invert part and 4 different vibrator head parts. - Models with handle and bodyguard. - High-frequency technology for good results in concrete consolidation. - For a long service life, all components are processed at a very high-quality and are sturdy. IREN - High-frequency internal vibrators for first-class compaction results in concrete. Productivity and long service life: these are the outstanding characteristics of the Wacker Neuson IREN range. Even under tough application conditions, these high-frequency internal vibrators will convince with an all-round consistently high compaction performance.
    atribut:
    • Vibration (rpm): 12000
    • Voltage (V): 42
    • Frequency (Hz): 200
    • Length Cable (m): 15
    • Max. Protective Hose (m): 18
  5. FIRMAN Concrete Vibrator
    Mulai

    Rp3.799.900

    FIRMAN Concrete Vibrator
    atribut:
    • Weight Not Include Head of Vibrator (Kg): 22
    • Power (kW): 1.5
    • Head Vibrator Diameter (mm): 28-32-38-45-50
    • Speed (rpm): 2840
    • Length Vibrator Head (m): 4 - 6
  6. Loncin Concrete Vibrator
    Mulai

    Rp5.899.900

    Loncin Concrete Vibrator
    atribut:
    • Vibrator Type: Shaft Vibrator
    • Flexible Shaft Diameter (mm): 9.5
    • Rubber Hose Diameter (mm): 31
    • Input Power (W): 60
  7. WACKER NEUSON Advanced Line Internal Vibrator IE Series
    Mulai

    Rp22.999.900

    WACKER NEUSON Advanced Line Internal Vibrator IE Series
    Deskripsi:
    The internal vibrators of the IE series from Wacker Neuson are outfitted with a high-frequency electric motor and therefore achieve good results in concrete compaction. At the same time, the end user benefits from the ergonomically built housing, which provides for pleasant handling. - Attractive price-performance ratio. - Sturdy design. - Ideal ergonomics for good handling. - Internal vibrators available in 3 vibrator head sizes. - High-frequency electric motor for optimal compaction results.
    atribut:
    • Vibration (rpm): 12000
    • Voltage (V): 42
    • Frequency (Hz): 200
    • Length Cable (m): 15
  8. DAYTON Electric Vibrator
    Mulai

    Rp4.699.900

    DAYTON Electric Vibrator
    Deskripsi:
    General purpose electric vibrators feature an enclosed design, as well as adjustable speed and force needed in packaging and screening applications with lower sound levels than pneumatic vibrators.
    atribut:
    • Duty cycle: Continuous
    • Housing Material: Aluminium
    • Motor Enclosure: Totally Enclosed Nonventilated
    • Mount Plate Required: No
    • Power Source: Electric Motor
    • Standards: CE Certified
  9. EVERYDAY Mechanical Engine Vibrator
    Mulai

    Rp6.299.900

    EVERYDAY Mechanical Engine Vibrator
    Deskripsi:
    Engine Vibrator; Honda
    atribut:
    • Engine Model: Honda GX160
    • Power: 5.5 hp
    • Fuel Tank: 3.8 L
    • Fuel Consumption: 1 L/h
    • Coupling Type: Dynapac Coupling
    • Dimension: 460 x 460 x 510 mm
  10. WACKER NEUSON External Vibrator
    Mulai

    Rp21.999.900

    WACKER NEUSON External Vibrator
    Deskripsi:
    First-class compacted concrete is essential for the production of concrete surfaces. Thanks to its high-quality design, Wacker Neuson's external vibrator AR26 offers this precision compaction. The result: Beautifully smooth and level concrete surfaces on walls, pillars and columns. - Long staying power thanks to its powerful electric motor with stable speeds. - Available for all standard voltages and frequencies. - Fast assembly thanks to easy to use fastening clamps. - Ca. 2 kg lighter than its forerunner model AR36. - Small, compact and light.
  11. A-VIBRAS External Vibrator
    Mulai

    Rp3.399.900

    A-VIBRAS External Vibrator
    Deskripsi:
    Ext Vibrator Motor
    atribut:
    • Phase: 3~
  12. Bonzer Vibrator Motor
    Mulai

    Rp1.999.900

  13. WACKER NEUSON Internal Vibrator
    Mulai

    Rp65.999.900

    WACKER NEUSON Internal Vibrator
    Deskripsi:
    The high-frequency internal vibrators of the IRFU series are characterized above all by one feature: They simply connect to the 1-phase power supply and are ready for operation. Quick, simple, flexible. Ideal for independent operation. - Integrated frequency converter. - Reliable operation, even if the input voltages fluctuate and when used with generators. - Sealed electronics. - Made in Germany. - Available in different hose lengths.
    atribut:
    • Vibration (rpm): 12000
  14. KOHLER Gasoline Engine
    Mulai

    Rp35.999.900

    KOHLER Gasoline Engine
    atribut:
    • UNSPSC: 26101503
    • Agency Compliance: EPA
    • Gear Box: Internal
    • Ignition Type: Electronic
    • Low Oil Shut Down: Pre Start Only
    • Rotation: CCW-SE
    • Shaft Orientation: Horizontal
Daftar Harga harga concrete vibrator 5 5 hp Terbaru December 2025
VIBCO Corded Concrete VibratorRp54.999.900
Strong Indonesia Concrete Vibrator + EngineRp5.899.900
KRISBOW Mesin Vibrator BetonRp5.699.900
WACKER NEUSON Premium Internal VibratorRp32.999.900
FIRMAN Concrete VibratorRp3.799.900
Loncin Concrete VibratorRp5.899.900
WACKER NEUSON Advanced Line Internal Vibrator IE SeriesRp22.999.900
DAYTON Electric VibratorRp4.699.900
EVERYDAY Mechanical Engine VibratorRp6.299.900
WACKER NEUSON External VibratorRp21.999.900

Data diperbarui pada 30/12/2025 (Harga belum termasuk PPN)